Shop All Extension Cords
Camco
50 Amp Power Grip Marine Extension Cord, 25' M-Locking/F-Locking Adapter
Mfr # 55621
Zoro # G410633611
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 55621
- Zoro # G410633611
- UPC # 14717556217
- Country of Origin China
- Category Extension Cords
Description
50 Amp Power Grip Marine Extension Cord - 25' M-Locking/F-Locking Adapter The Camco PowerGrip Marine Power Cord, 50 Amp Locking Male x 50 Amp Locking Female, 25 Foot is designed to provide you with the necessary length to power your boat from distant power outlets. Extremely flexible in design, it is coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. The power cord features a marine-style 50-amp male NEMA SS2-50P and a marine-style 50-amp female NEMA SS2-50R locking connectors. Rated for 125/250 volts/12500 watts and constructed with - 100% copper, 6-gauge wires for superior conductivity. The threaded locking rings create a weatherproof connection, ensuring further moisture protection during outdoor use. The power cord comes equipped with an adjustable cord organizer and a carrying strap handle that makes toting and storing simple after each use. Features: Extended Length: Extends 25 feet long, providing the necessary length to power your boat at distant power sources. Flexible, Safe and Durable Construction: Power cord is extremely flexible. Coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. Cord is yellow in color for high visibility and will not scuff or mar boat deck. High Conductivity: Features a marine-style 50-amp male NEMA SS2-50P and a marine-style 50-amp female NEMA SS2-50R locking connectors. Rated for 125/250 volts/12500 watts. Constructed with - 6-gauge wires with 100% copper wiring for superior conductivity. Weatherproof Protection: The threaded locking ring feature creates a weatherproof connection, ensuring further moisture protection during outdoor use. Simple Transporting and Organized Storage: Comes equipped with an adjustable cord organizer and carrying strap handle that makes toting and storing simple after each use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Velocity Fuses, Velocity Fuse 10 Gpm (313-239)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Grey (42080-4GP)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAMCO Rv Extension Cord 50' (55197)
- CAMCO POWER GRIP™ EXTENSION CORD (CAMCO) (55195)
- CCI Cord Ext Outdr 12/3X100Ft Yel (2738)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- 360 ELECTRICAL WHT 4Out Surg Protector (36036-2CA6ES-C1)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- Camco Extension Cords