Shop All Extension Cords
Camco
30 Amp Power Grip Marine Extension Cord, 50' M-Locking/F-Locking Adapter
Mfr # 55613
Zoro # G308640585
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camco
- MFR # 55613
- Zoro # G308640585
- UPC # 14717556132
- Country of Origin China
- Category Extension Cords
Description
30 Amp Power Grip Marine Extension Cord - 50' M-Locking/F-Locking Adapter The Camco PowerGrip Marine Power Cord, 30 Amp Locking Male x 30 Amp Locking Female, 50 Foot is designed to provide you with the necessary length to power your boat from distant power outlets. Extremely flexible in design, it is coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. The power cord features a marine-style 30-amp male NEMA L5-30P and a marine-style 30-amp female NEMA L5-30R locking connectors. Rated for 125 volts/3750 watts and constructed with 100% copper, 10-gauge wires for superior conductivity. The threaded locking rings create a weatherproof connection, ensuring further moisture protection during outdoor use. The power cord comes equipped with an adjustable cord organizer and a carrying strap handle that makes toting and storing simple after each use. Features: Extended Length: Extends 50 feet long, providing the necessary length to power your boat at distant power sources. Flexible, Safe and Durable Construction: Power cord is extremely flexible. Coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. Cord is yellow in color for high visibility and will not scuff or mar boat deck. High Conductivity: Features a marine-style 30-amp male NEMA L5-30P and a marine-style 30-amp female NEMA L5-30R locking connectors. Rated for 125 volts/3750 watts. Constructed with 10-gauge wires with 100% copper wiring for superior conductivity. Weatherproof Protection: The threaded locking ring feature creates a weatherproof connection, ensuring further moisture protection during outdoor use. Simple Transporting and Organized Storage: Comes equipped with an adjustable cord organizer and carrying strap handle that makes toting and storing simple after each use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (LC1D150G7)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- CAMCO Rv Extension Cord 50' (55197)
- CAMCO POWER GRIP™ EXTENSION CORD (CAMCO) (55195)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord Twist Lock (EC123T)
- ALLEGRO INDUSTRIES Standard Extension Cord, 125V, Yellow (9540-50)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD65)
- Camco Extension Cords