Camco

30 Amp Power Grip Marine Extension Cord - 25 M-Locking/F-Lockin (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Extension Cords
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

30 Amp Power Grip Marine Extension Cord - 25' M-Locking/F-Locking Adapter The Camco PowerGrip Marine Power Cord, 30 Amp Locking Male x 30 Amp Locking Female, 25 Foot is designed to provide you with the necessary length to power your boat from distant power outlets. Extremely flexible in design, it is coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. The power cord features a marine-style 30-amp male (NEMA L5-30P) and a marine-style 30-amp female (NEMA L5-30R) locking connectors. Rated for 125 volts/3750 watts and constructed with 100% copper, 10-gauge wires for superior conductivity. The threaded locking rings create a weatherproof connection, ensuring further moisture protection during outdoor use. The power cord comes equipped with an adjustable cord organizer and a carrying strap handle that makes toting and storing simple after each use. Product includes a limited 12-month warranty. Features: Extended Length: Extends 25 feet long, providing the necessary length to power your boat at distant power sources. Flexible, Safe and Durable Construction: Power cord is extremely flexible. Coated with a heavy-duty flame retardant, heat resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. Cord is yellow in color for high visibility and will not scuff or mar boat deck. High Conductivity: Features a marine-style 30-amp male (NEMA L5-30P) and a marine-style 30-amp female (NEMA L5-30R) locking connectors. Rated for 125 volts/3750 watts. Constructed with 10-gauge wires with 100% copper wiring for superior conductivity. Weatherproof Protection: The threaded locking ring feature creates a weatherproof connection, ensuring further moisture protection during outdoor use. Simple Transporting and Organized Storage: Comes equipped with an adjustable cord organizer and carrying strap handle that makes toting and storing simple after each use. Limited 12-Month Warranty: Camco warrants this product to be free from defects in material and workmanship under normal use and service conditions for 12 months from date of first purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.