Shop All Drinking Glasses
Cambro
Tumbler, 7 1/2 Oz., L 3 15/16, PK48
Mfr # CA800CW152
Zoro # G1315142
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 oz
- Color Clear
- Overall Height 3.875 in
- Diameter 2.625 in
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CA800CW152
- Zoro # G1315142
- UPC # 099511317714
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 3.875 in |
Diameter | 2.625 in |
Overall Depth | 3 in |
Overall Width | 2 1/16 in |
Overall Length | 3 15/16 in |
Details
Item | Tumbler |
Capacity | 8 oz |
Color | Clear |
Material | polycarbonate |
For Use With | Cafeterias, Casual Dining, Healthcare Facilities |
Product Type | Tumbler |
Pattern | Sani Rim |
NSF Certified | No |
Description
Tumbler, Includes -, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 8 fl oz, Color Clear, Diameter 2 5/8 in, For Use With Cafeterias, Casual Dining, Healthcare Facilities, Material Polycarbonate, Overall Depth 3 in, Overall Height 3 7/8 in, Overall Length 4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MFG Terminal Block, 3-Pole , 600V 115A (2E-30500-09)
- CLE-FORCE 29PC 118° General Purpose Jobber Length Dril Set Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/16-1/2 (C69037)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- ELECTROLUX Water Inlet Valve (134959330)
- CAMBRO 22 oz Slate Blue Colorware Tumbler, PK24 (2000P2401)
- CAMBRO Colorware Tumbler 8 oz. Clear (EA800P152)
- CAMBRO Tumbler, 16-2/5 Oz, L 5-3/4, PK36 (CANT16152)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- CAMBRO Tumbler, 16 Oz, L 5 1/2, PK36 (CALT16152)
- CAMBRO Huntington Tumbler 14 oz. Clear (EAHT14CW135)
- LIBBEY Libbey 17 oz. Stemless White Wine Glass, PK12 (221)
- Cambro Drinking Glasses