Shop All Drinking Glasses
Cambro
Tumbler, 22 Oz, L 6 1/16, PK36
Mfr # CALT22152
Zoro # G2033482
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 fl oz
- Color Clear
- Overall Height 6 1/8 in
- Diameter 3 3/4 in
- Overall Length 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CALT22152
- Zoro # G2033482
- UPC # 099511336173
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 6 1/8 in |
Diameter | 3 3/4 in |
Overall Length | 6 1/8 in |
Overall Depth | 6 in |
Overall Width | 2 3/4 in |
Details
Item | Tumbler |
Capacity | 22 fl oz |
Color | Clear |
Material | Plastic |
For Use With | Casual Dining, Catering, Poolside |
NSF Certified | No |
Product Type | Tumbler |
Pattern | Classic |
Description
Tumbler, Includes -, Overall Width 2 3/4 in, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 3/4 in, For Use With Casual Dining, Catering, Poolside, Material Plastic, Overall Depth 6 in, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, Pattern Classic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- BROAN White-on-White Range Hood (433011)
- LVO Low Water Cut-Off (509-5024)
- MAXX COLD Defrost Sensor (R7213-210)
- CAMBRO Huntington Tumbler 14 oz. Clear (EAHT14CW135)
- CAMBRO Multi Pack Colorware Tumbler 8 oz. Clear (EA800PSW12152)
- CAMBRO Cambro Laguna 16 oz. Plastic Clear Tumbler, PK36 (LT16152)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- CAMBRO Colorware Tumbler 16 oz. Ruby Red (EA1600P156)
- CAMBRO Colorware Tumbler 5 oz. Clear (EA500P2152)
- LIBBEY Libbey 4.5 oz. Sherbet Glass, PK72 (5162)
- Cambro Drinking Glasses