Shop All Drinking Glasses
Cambro
Tumbler, 22 Oz. Cap, L 6 1/2, PK36
Mfr # CANT20152
Zoro # G0345107
product price: $82.49
/pk 36, $2.29/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 oz
- Color Clear
- Overall Height 6.5 in
- Diameter 3.4375 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CANT20152
- Zoro # G0345107
- UPC # 099511346578
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 6.5 in |
Diameter | 3.4375 in |
Overall Length | 6 1/2 in |
Overall Width | 2 5/8 in |
Overall Depth | 6 in |
Details
Item | Tumbler |
Capacity | 22 oz |
Color | Clear |
Material | Plastic |
For Use With | Casual Dining, Healthcare Facilities, Poolside |
Pattern | Sani Rim |
Product Type | Tumbler |
NSF Certified | No |
Description
Tumbler, Includes -, Overall Width 2 5/8 in, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 1/2 in, For Use With Casual Dining, Healthcare Facilities, Poolside, Material Plastic, Overall Depth 6 in, Overall Height 6 1/2 in, Overall Length 6 1/2 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER ADAPTER GH X 55/64-27F 304 (3982-9000)
- IMPERIAL COOKING EQUIPMENT Bottom Grate 4 X 20 (1222)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- CAMBRO Camwear Seal Cvr12/18/22Qt For - Part# Sfc12Scpp190 (SFC12SCPP190)
- CAMBRO Tumbler, 8 oz., L 4 In., PK36 (CANT8152)
- CAMBRO Multi Pack Colorware Tumbler 9.5 oz. Cle (EA950PSW152)
- CAMBRO Colorware Tumbler 16 oz. Ruby Red (EA1600P156)
- CAMBRO Colorware Tumbler 16 oz. Clear (EA1600P2152)
- CAMBRO Colorware Tumbler 12 oz. Clear (EA1200P152)
- CAMBRO 22 oz Slate Blue Colorware Tumbler, PK24 (2000P2401)
- HOMEROOTS Mouth Blown European Crystal Whiskey Set Rocks or DOF Set - 4 Piece (376143)
- Cambro Drinking Glasses