Shop All Drinking Glasses
Cambro
Tumbler, 14 Oz, L 5 1/8, PK36
Mfr # CALT14152
Zoro # G1603052
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 oz
- Color Clear
- Overall Height 5.125 in
- Diameter 3.25 in
- Overall Width 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CALT14152
- Zoro # G1603052
- UPC # 099511336272
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 5.125 in |
Diameter | 3.25 in |
Overall Width | 2 5/16 in |
Overall Depth | 5 in |
Overall Length | 5 1/8 in |
Details
Item | Tumbler |
Capacity | 14 oz |
Color | Clear |
Material | Plastic |
For Use With | Casual Dining, Catering, Poolside |
NSF Certified | No |
Pattern | Classic |
Product Type | Tumbler |
Description
Tumbler, Includes -, Overall Width 2 3/8 in, Product Type Tumbler, Capacity 14 fl oz, Color Clear, Diameter 3 1/4 in, For Use With Casual Dining, Catering, Poolside, Material Plastic, Overall Depth 5 in, Overall Height 5 1/8 in, Overall Length 5 1/8 in, NSF Certified No, Pattern Classic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH $HEAT LAMP HI INTENSTY MED WAVE 36" SRU1 (IF16-1000)
- CLEVELAND Hinge Bearing Modifd (KE50824)
- WILBUR CURTIS Valve, Dump Right 240V 9W (WC-861)
- COMMERCIAL 3 lb Red Plaid Food Tray, PK500 (425)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- CAMBRO Huntington Tumbler 5 oz. Clear (EAHT5CW135)
- CAMBRO Cambro Laguna 16 oz. Plastic Clear Tumbler, PK36 (LT16152)
- CAMBRO Colorware Tumbler 16 oz. Clear (EA1600P2152)
- CAMBRO Tumbler, 10 Oz, L 4 9/16 In, PK36 (CANT10152)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- Cambro Drinking Glasses