Shop All Drinking Glasses
Cambro
Tumbler, 10 Oz, L 4 9/16 In, PK36
Mfr # CANT10152
Zoro # G2129976
product price: $55.39
/pk 36, $1.54/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 fl oz
- Color Clear
- Overall Height 4 5/8 in
- Diameter 2 7/8 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CANT10152
- Zoro # G2129976
- UPC # 099511346363
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 4 5/8 in |
Diameter | 2 7/8 in |
Overall Depth | 4 in |
Overall Length | 4 5/8 in |
Overall Width | 2 1/4 in |
Details
Item | Tumbler |
Capacity | 10 fl oz |
Color | Clear |
For Use With | Casual Dining, Healthcare Facilities, Poolside |
Material | Plastic |
NSF Certified | No |
Product Type | Tumbler |
Pattern | Sani Rim |
Description
Tumbler, Includes -, Overall Width 2 1/4 in, Product Type Tumbler, Capacity 10 fl oz, Color Clear, Diameter 2 7/8 in, For Use With Casual Dining, Healthcare Facilities, Poolside, Material Plastic, Overall Depth 4 in, Overall Height 4 5/8 in, Overall Length 4 5/8 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Silver Varies By Spice Spice Grinder with 3 Grinding Bowls (WSG30)
- COOPER-ATKINS Thermometer , Flange Mt, -40/60F (6142-20-3)
- COMMODITY RAISINS Commodity Raisins Natural Seedless Raisins 1.5 oz., PK144 (5318)
- MONTAGUE Stud Mount Leg 1/2-13, 6" H (28441-6)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- CAMBRO Multi Pack Colorware Tumbler 8 oz. Clear (EA800PSW12152)
- CAMBRO Huntington Tumbler 5 oz. Clear (EAHT5CW135)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO Colorware Tumbler 5 oz. Ruby Red (EA500P156)
- LOGO BRANDS Boston Red Sox 16oz Gameday Pint Glass (505-G16P-1)
- Cambro Drinking Glasses