Shop All Drinking Glasses
Cambro
Tumbler, 10 Oz, L 4 3/4, PK36
Mfr # CALT10152
Zoro # G2230873
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 oz
- Color Clear
- Overall Height 4.75 in
- Diameter 2.875 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CALT10152
- Zoro # G2230873
- UPC # 099511322992
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Overall Height | 4.75 in |
Diameter | 2.875 in |
Overall Depth | 4 in |
Overall Length | 4 3/4 in |
Overall Width | 2 1/8 in |
Details
Item | Tumbler |
Capacity | 10 oz |
Color | Clear |
Material | Plastic |
For Use With | Casual Dining, Catering, Poolside |
Pattern | Classic |
NSF Certified | No |
Product Type | Tumbler |
Description
Tumbler, Includes -, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 10 fl oz, Color Clear, Diameter 2 7/8 in, For Use With Casual Dining, Catering, Poolside, Material Plastic, Overall Depth 4 in, Overall Height 4 3/4 in, Overall Length 4 3/4 in, NSF Certified No, Pattern Classic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Ice Cream Maker, Sorbet, Frozen Yogurt Dessert Machine, 1-quart Capacity with Included Recipes, White (133169NLX)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- HANDI-FOIL Handi-Foil Fit 2019 Low Dome Lid, PK50 (2019LDL-50)
- HATCO Air Element 800W 120 Volt Kit (R02.08.569.07)
- CAMBRO Huntington Tumbler 14 oz. Clear (EAHT14CW135)
- CAMBRO Huntington Tumbler 5 oz. Clear (EAHT5CW135)
- CAMBRO Cambro Plastic 22 oz. Clear Laguna Tumbler, PK36 (LT22152)
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- CAMBRO Tumbler, 16-2/5 Oz, L 5-3/4, PK36 (CANT16152)
- CAMBRO Colorware Tumbler 12 oz. Clear (EA1200P152)
- RSVP INTERNATIONAL Martini Glass Stemless (MART-NS)
- Cambro Drinking Glasses