Shop All Trays and Platters
Cambro
Tray, w/ Compartments, 10x14, Navy Blue
Mfr # EAPS1014186
Zoro # G8476404
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type w/ Compartments
- Overall Depth 3/4 in
- Overall Length (In.) 14 1/2 in
- Overall Width (In.) 10 in
- Overall Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EAPS1014186
- Zoro # G8476404
- UPC # 099511320769
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Depth | 3/4 in |
Overall Length (In.) | 14 1/2 in |
Overall Width (In.) | 10 in |
Overall Depth (In.) | 3/4 in |
Overall Length | 14 1/2 in |
Details
Item | Tray |
Type | w/ Compartments |
Color | Blue |
Material | Plastic |
Number of Compartments | 6 |
Handle Included | No |
NSF Certified | No |
Description
Tray, Overall Width 10 in, Overall Depth 3/4 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Blue, Handle Included No, Overall Length 14 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- APW Quartz Element 208V 1800W 29-1/8" (82533100)
- CUISINART SKILLET SS SLV 12in. (722-30H)
- NESTLE Coffee mate® Non-Dairy Liquid Creamer Singles, Original, 0.375 oz., 50/Box (NES35110BX)
- CAMBRO 14 in x 10 in Black Fast Food Tray (1014FF110)
- CAMBRO Economy Cafeteria Tray, 25 3/4 in L, Blue (EA1826CL142)
- CAMBRO 18 in x 8 11/16 in Black Market Tray (918MT110)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- CAMBRO 18 in x 14 in Black Fast Food Tray (1418FF110)
- CAMBRO Textured Surface Tray, 17 3/4 in L, Red (EA1418FF163)
- CHEUNGSRATTAN CheungsRattan 4717 Natural Wooden Tray with Vertical Handles (4717)
- Cambro Trays and Platters