Shop All Concession Equipment
Cambro
Tray, 12 in, Clear
Mfr # EADT1220CW135
Zoro # G300403997
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- NSF Certified No
- Product Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EADT1220CW135
- Zoro # G300403997
- UPC # 099511303014
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Width | 12 in |
Details
Item | Display Tray Covers 12" x 20" Clear |
NSF Certified | No |
Product Type | Tray |
Description
Display Tray Covers 12 In. x 20 In. Clear, Product Type Tray, Color Clear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Purple, V65, LG (83338)
- STAR MANUFACTURING Motor (D5-Z17319)
- NORPOLE Spring Hinge (CFD1RR-06)
- SAVOR IMPORTS Arborio Rice 1kg Box, PK10 (677736)
- CAMBRO Tray, 12 in, Black (EADT1220CW110)
- TORTILLA MASTERS TM105 Ventura Flex Countertop Corn Tortilla Machine with 6in Cutter - 120V 60W (636TM105)
- GREAT NORTHERN POPCORN Great Northern Popcorn 12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black (566459DAE)
- STERNO Green Canned Chafing Fuel Ethanol Gel 7.8 oz , 3PK (20602)
- SAN JAMAR Pack, Ice, Refreezable, 6-Pk For - Part# Sjb6180 (SJB6180)
- SAN JAMAR Trim Ring Med-Lg For - Part# Sjx24Tr (SJX24TR)
- PARAGON INTERNATIONAL Paragon Popcorn Machine Cart 6oz, 8oz Red (3070010)
- Cambro Concession Equipment