Shop All Concession Equipment
Cambro
Tray, 12 in, Black
Mfr # EADT1220CW110
Zoro # G200403967
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 12 in
- NSF Certified No
- Product Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EADT1220CW110
- Zoro # G200403967
- UPC # 099511303007
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Width | 12 in |
Details
Item | Display Tray 12" x 20" Black |
Color | Black |
NSF Certified | No |
Product Type | Tray |
Description
Display Tray 12 In. x 20 In. Black, Product Type Tray, Color Black, Features 1220 Covers Recommended for the DT1220CW Display Tray, 1826 Covers Recommended for the 1826MT Market Tray, An Appealing Choice for Pastries, Breads, and Desserts, Choose from a Range of Convenient Styles and Openings, Designed from Crystal-Clear, Virtually Unbreakable Camwear, Dishwasher Safe, Features Contemporary Chrome Handle(s), Personalization Available, Prevents Costly Breakage and Replacement, Enhancing Safety
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID Arm, Bowl Lift (WP9706885)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- LESSEREVIL Popcorn Himalayan Pink Salt .88 oz., PK18 (0141)
- CRESTWARE Grapefruit Bowl, 9 oz., Ceramic Bright White PK36 (AL32)
- CAMBRO Tray, 12 in, Clear (EADT1220CW135)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- GREAT NORTHERN POPCORN 8 Ounce Antique Style Popcorn Machine - Electric Countertop Popcorn Maker Cart (Black) (823424DZS)
- SAN JAMAR Pump, Ultra, 9" Dip Tube, 2-Pk For - Part# Sjp7500 (SJP7500)
- WORLDWIDE SOURCING Micro Pop Popcorn Popper (EKPCM-0025)
- PARAGON INTERNATIONAL Paragon Popcorn Machine Cart 6oz, 8oz Red (3070010)
- PARAGON INTERNATIONAL Paragon Popcorn Scoop-Plastic (1040)
- Cambro Concession Equipment