Shop All Bin & Box Accessories
Cambro
Translucent Polypropylene Seal Covers
Mfr # CASFC6SCPP190
Zoro # G3455042
product price: $23.99
/pk 6, $4.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Material Polypropylene
- Overall Width 7-9/16 in
- Product Type Seal Covers
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CASFC6SCPP190
- Zoro # G3455042
- UPC # 099511346745
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 7-9/16 in |
Overall Width | 7-9/16 in |
Overall Length (In.) | 7 9/16 in |
Details
Color | Translucent |
Material | Polypropylene |
Item | Seal Covers |
Product Type | Seal Covers |
NSF Certified | Yes |
Microwaveable | No |
Includes Handle | No |
Graduated | No |
Minimum Temperature | -40 Degrees F |
Freezer Safe | No |
Maximum Temperature | 160 Degrees F |
Lid Color | Clear |
Dishwasher Safe | Yes |
Description
Seal Cover, Color Clear, Material Polypropylene, Overall Length 7 5/8 in, Overall Width 7 5/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe No, Product Type Seal Cover, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 8ANG Shelf Bracket (N180-043)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- QUANTUM STORAGE SYSTEMS Green Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3GN)
- QUANTUM STORAGE SYSTEMS Red Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000RD)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- Cambro Bin & Box Accessories