Shop All Bin & Box Accessories
Cambro
Translucent Polypropylene Seal Covers
Mfr # CASFC2SCPP190
Zoro # G3438626
original price:
$21.00
9% off
new price: $18.99
/pk 6, $3.16/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Material Polypropylene
- Overall Height 12 in
- Overall Width 18 in
- Product Type Seal Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CASFC2SCPP190
- Zoro # G3438626
- UPC # 099511346714
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 26 in |
Overall Height | 12 in |
Overall Width | 18 in |
Overall Length (In.) | 26 in |
Details
Color | Translucent |
Material | Polypropylene |
Item | Seal Covers |
Product Type | Seal Covers |
NSF Certified | Yes |
Lid Color | Clear |
Includes Handle | No |
Dishwasher Safe | Yes |
Maximum Temperature | 160 Degrees F |
Freezer Safe | No |
Minimum Temperature | -40 Degrees F |
Graduated | No |
Microwaveable | No |
Description
Seal Cover, Color Clear, Material Polypropylene, Overall Height 12 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UJY9, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe No, Product Type Seal Cover, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5In Ignition Pliers W/Red Cushion Grip (50CGV)
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- 80/20 Magnetic Door Catch (65-2090)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB116IV)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC6SCPP190)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- AKRO-MILS Red Plastic Lid (35231RED)
- DURHAM MFG Gray Polypropylene Rotary Bin Pan, 6 1/2 in W, 4 1/2 in H (15007-95)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- Cambro Bin & Box Accessories