Shop All Bin & Box Accessories
Cambro
Translucent Polypropylene Seal Covers
Mfr # CARFS2SCPP190
Zoro # G3121851
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Material Polypropylene
- Product Type Seal Covers
- NSF Certified Yes
- Freezer Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CARFS2SCPP190
- Zoro # G3121851
- UPC # 099511337538
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Details
Color | Translucent |
Material | Polypropylene |
Item | Seal Covers |
Product Type | Seal Covers |
NSF Certified | Yes |
Freezer Safe | Yes |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
Lid Color | Clear |
Maximum Temperature | 160 Degrees F |
Graduated | No |
Microwaveable | No |
Includes Handle | No |
Description
Seal Lid, Color Clear, Material Polypropylene, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe Yes, Product Type Seal Lid, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC6SCPP190)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- QUANTUM STORAGE SYSTEMS Black Plastic Accessory (DUS240/250)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- Cambro Bin & Box Accessories