Shop All Serving Utensils
Cambro
Tong 9" Flat Grip Clear
Mfr # EATG9135
Zoro # G900423173
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified Yes
- Coated Handle No
- Product Type Flat Tongs
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATG9135
- Zoro # G900423173
- UPC # 099511325085
- Country of Origin United States
- Category Serving Utensils
Details
Item | Flat Tongs |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Coated Handle | No |
Product Type | Flat Tongs |
Locking | No |
Maximum Temperature | 210 Degrees F |
Description
Flat Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 210 Degrees F, Overall Length 9 in, NSF Certified Yes, Color Clear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Wht (1211043)
- HAROLD IMPORT CO Rack Rst Wire Oval 8X12 (43190)
- TRUE Shelf Support Plastic (802299)
- BON CHEF Double Heat Lamp With S/S Shade 23" High 500 Watts 4.4 Amps (9670)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- Cambro Serving Utensils