Shop All Serving Utensils
Cambro
Tong 9" Easy Grip White
Mfr # EATGG9148
Zoro # G300423131
product price: $3.75
/ea
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color White
- NSF Certified Yes
- Product Type Serving Tongs
- Maximum Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATGG9148
- Zoro # G300423131
- UPC # 099511950577
- Country of Origin China
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | White |
NSF Certified | Yes |
Product Type | Serving Tongs |
Maximum Temperature | 212 Degrees F |
Coated Handle | No |
Locking | No |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 1/2 in, NSF Certified Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Kit Dsv11 Diaphragm Plunger (1000.00108.00)
- GATORADE G Series Lemon-Lime Beverage 20 oz (85520)
- TRUE Wicking Pads - (5) (874655)
- CRETORS Bulb, 40W, Appliance (EP2053)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- WINCO 2 oz 1 Piece Ladle (LDI-2)
- Cambro Serving Utensils