Shop All Serving Utensils
Cambro
Tong 9" Easy Grip Black
Mfr # EATGG9110
Zoro # G700423113
product price: $3.85
/ea
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
- Product Type Serving Tongs
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATGG9110
- Zoro # G700423113
- UPC # 099511950553
- Country of Origin China
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Product Type | Serving Tongs |
Locking | No |
Maximum Temperature | 212 Degrees F |
Coated Handle | No |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 1/2 in, NSF Certified Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON A-Kit Rinse Arm Bearing Tstar (6401-004-33-51)
- FRYMASTER Safety Thermostat For - Part# Fm8060179 (FM8060179)
- ATOSA Thermostat (301030004)
- MONIN Monin Hazelnut Flavor Syrup 1 Liter, PK4 (M-FR023F)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- PARAGON INTERNATIONAL Paragon 8065, Hot Dog Tongs, Stainless Steel, 12" (8065)
- Cambro Serving Utensils