Shop All Serving Utensils
Cambro
Tong 8" Angled Black
Mfr # EATGA8110
Zoro # G500423085
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
- Locking No
- Product Type Pasta Tongs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATGA8110
- Zoro # G500423085
- UPC # 099511950492
- Country of Origin China
- Category Serving Utensils
Details
Item | Pasta Tongs |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Locking | No |
Product Type | Pasta Tongs |
Maximum Temperature | 212 Degrees F |
Coated Handle | No |
Description
Pasta Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Pasta Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 8 1/4 in, NSF Certified Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Drink Mixer, 28 oz. Cap., 1 HP (WDM120TX)
- ALLPOINTS Ferrule, Brass - 1/8" (20/Pkg) Pk (263668)
- HOSHIZAKI Drain Valve Dsvp12 (4A5447-01)
- APW Orifice (42) (2066842)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- Cambro Serving Utensils