Shop All Serving Utensils
Cambro
Tong 6" Scallop Grip Clear
Mfr # EA6TGS135
Zoro # G500423528
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified Yes
- Coated Handle No
- Maximum Temperature 210 Degrees F
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA6TGS135
- Zoro # G500423528
- UPC # 099511335442
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Coated Handle | No |
Maximum Temperature | 210 Degrees F |
Locking | No |
Product Type | Serving Tongs |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 210 Degrees F, Overall Length 6 in, NSF Certified Yes, Color Clear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAVER Beaver Honey Mustard 13 oz. Bottle, PK6 (227)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- PERLICK Lever Seal Flow Control Kit (67989LK)
- BON CHEF Laguiole, Steak Knife, Red Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S942)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CRESTWARE Pro Perforated Basting Spoon, 15 in. L (SPP15)
- Cambro Serving Utensils