Shop All Serving Utensils
Cambro
Tong 6" Easy Grip Black
Mfr # EATGG6110
Zoro # G200423156
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
- Locking No
- Maximum Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATGG6110
- Zoro # G200423156
- UPC # 099511345991
- Country of Origin China
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Locking | No |
Maximum Temperature | 212 Degrees F |
Coated Handle | No |
Product Type | Serving Tongs |
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 9/16 in, NSF Certified Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R3020BGE-Essential 12" Round Tray, Beige, PK 36 (R3020BGE)
- EVEREST DOOR KEY SET (2 KEYS) (DKEY01-00)
- SMUCKERS Food, Honey Packets, 1/2 oz., PK200 (5150000763)
- AAON Compressor Time Delay Aaon (R45120)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- WINCO 3 oz Beige Solid Portion Spoon (FPS-3)
- Cambro Serving Utensils