Shop All Serving Utensils
Cambro
TONG 6" EASY GRIP-BEIGE
Mfr # TGG6133
Zoro # G704925002
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Beige
- NSF Certified Yes
- Product Type Serving Tongs
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # TGG6133
- Zoro # G704925002
- UPC # 099511346004
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Tongs |
Dishwasher Safe | Yes |
Color | Beige |
NSF Certified | Yes |
Product Type | Serving Tongs |
Coated Handle | No |
Maximum Temperature | 212 Degrees F |
Locking | No |
Description
Serving Tongs, Coated Handle No, Handle Color Beige, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 9/16 in, NSF Certified Yes, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Money Web Belt, F51W (81741)
- CAMBRO Container , 12-1/8"Rd, 22 Qt, Clr (RFSCW22(135))
- BUNN Control Board Assembly Mhg (41768.1001)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Mixed Berry (159030320)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- Cambro Serving Utensils