Shop All Serving Utensils
Cambro
Tong 11" Angled Black
Mfr # EATGA11110
Zoro # G900423098
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- Color Black
- NSF Certified Yes
- Coated Handle No
- Maximum Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EATGA11110
- Zoro # G900423098
- UPC # 099511950522
- Country of Origin China
- Category Serving Utensils
Details
Item | Pasta Tongs |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Coated Handle | No |
Maximum Temperature | 212 Degrees F |
Product Type | Pasta Tongs |
Locking | No |
Description
Pasta Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Pasta Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 10 13/16 in, NSF Certified Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Leopard Plastic Stemless Wine Glass, 14oz, 6PK (355787)
- THRIFCO PLUMBING Washing Machine Reinforced Rubber Hose Set 5ft Hot, Red / Cold (4402745)
- HATCO Booster Element 208V 5000W 1-3/4"Oc (R02-04-500)
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- TABLECRAFT Potato Masher, 24 In (7324)
- Cambro Serving Utensils