Shop All Plate Stands
Cambro
Thermal Pellet, Dark Gray, PK12
Mfr # CAMDSP9477
Zoro # G1552135
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 9 1/2 in
- Overall Height 1 3/4 in
- Color Gray
- For Use With Healthcare Tray Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # CAMDSP9477
- Zoro # G1552135
- UPC # 099511345625
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/2 in |
Overall Height | 1 3/4 in |
For Plate Diameter | 9 in |
Details
Item | Thermal Pellet |
Type | Shoreline |
Color | Gray |
For Use With | Healthcare Tray Service |
Material | Plastic |
Product Type | Thermal Pellet |
NSF Certified | Yes |
Description
Thermal Pellet, Product Type Thermal Pellet, Color Gray, Diameter 9 1/2 in, For Plate Diameter 9 in, For Use With Healthcare Tray Service, Material Plastic, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MB16)
- RUBBERMAID Ball Wide Mouth Mason Jar Lid 3 pk (2141326)
- DORMONT Gas Hose Fitting - Male For - Part# Vend#90-4041 (VEND#90-4041)
- SCAN AIR FILTER Masterseal Air Filter 20 X 20 (MS2020EA)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- Cambro Plate Stands