Shop All Serving Plates and Bowls
Cambro
Swirl Bowl, 5 oz
Mfr # EASRB5CW110
Zoro # G200422340
product price: $1.89
/ea
Sold in multiples of 24 for $45.36
$45.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 oz
- Color Black
- Product Type Swirl Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASRB5CW110
- Zoro # G200422340
- UPC # 099511339006
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Swirl Bowl |
Capacity | 5 oz |
Color | Black |
Product Type | Swirl Bowl |
Description
Swirl Bowl, Color Black, Product Type Swirl Bowl, Capacity 5 oz, Material Polyethylene Terephthalate, Pattern Camwear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Nutty Squirrel Nutcracker (NUTS)
- BEVERAGE-AIR White Cutting Board, 1/2", 12"x60" (705-387D-03)
- GATORADE Lemon-Lime, 24 PK (00901)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- CAMBRO Swirl Bowl, 5 oz (EASRB5110)
- CAMBRO Dinner Plate, 9" Dia, White (EAMDSPLT9148)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- CAMBRO Pellet Underliner, 9 9/16" Dia, Navy Blue (EAMDSL9497)
- CAMBRO Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12 (CARSB8CW110)
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- Cambro Serving Plates and Bowls