Shop All Serving Plates and Bowls
Cambro
Swirl Bowl, 5 oz
Mfr # EASRB5110
Zoro # G000422311
product price: $1.75
/ea
Sold in multiples of 24 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 oz
- Color Black
- Product Type Swirl Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASRB5110
- Zoro # G000422311
- UPC # 099511339037
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Swirl Bowl |
Capacity | 5 oz |
Color | Black |
Product Type | Swirl Bowl |
Description
Swirl Bowl, Color Black, Product Type Swirl Bowl, Capacity 5 oz, Material Polyethylene Terephthalate, Pattern SAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- TRUE Relay Cover, 2075278 (965864)
- TRANE Ring; O, 50.0 Id X 0.275 Rd, Water Only, #RNG02080 (RNG02080)
- THICK & EASY Thick & Easy Clear Thickened Orange Juice Honey Consistency 4oz., PK24 (32192)
- CAMBRO Plate, 7 1/4" Dia, Black (EA725CWNR110)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- CAMBRO Round Ribbed Bowl, 1-1/2 qt., Polycarbonate Black PK12 (CARSB8CW110)
- FINELINE SETTINGS Fineline Settings 180-L Clear 8 Oz. Serving Bowl Lid (180-L)
- Cambro Serving Plates and Bowls