Shop All Plastic Shelving
Cambro
Starter Plastic Shelving Unit, Vented Style, 4 Shelves, Speckled Gray
Mfr # EACPU245472V4480
Zoro # G0992568
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Vented
- Number of Shelves 4
- Material Polypropylene with Antimicrobial Protection
- Color Speckled Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACPU245472V4480
- Zoro # G0992568
- UPC # 99511925650
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 24" |
Width | 54" |
Height | 72" |
Details
Item | Shelving Unit, Plastic |
Shelving Type | Starter |
Shelving Style | Vented |
Number of Shelves | 4 |
Material | Polypropylene with Antimicrobial Protection |
Color | Speckled Gray |
Finish | Smooth |
Includes | (2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates |
Shelf Capacity | 600 lb. |
Description
Shelving Unit, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, Gray (QGH600GY)
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884A)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- CAMBRO Shelf-Plastic 18X48 (CSWS1848SK)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 27 in H, 2 Shelves, Black (S4824B)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3624B)
- Cambro Plastic Shelving