Shop All Plastic Shelving
Cambro
Starter Plastic Shelving Unit, Vented Style, 4 Shelves, Speckled Gray
Mfr # EACPU244864V4480
Zoro # G0992525
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Vented
- Number of Shelves 4
- Material Polypropylene with Antimicrobial Protection
- Color Speckled Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACPU244864V4480
- Zoro # G0992525
- UPC # 99511925551
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Height | 64" |
Depth | 24" |
Width | 48" |
Details
Item | Shelving Unit, Plastic, Starter Unit |
Shelving Type | Starter |
Shelving Style | Vented |
Number of Shelves | 4 |
Material | Polypropylene with Antimicrobial Protection |
Color | Speckled Gray |
Includes | (2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates |
Finish | Smooth |
Shelf Capacity | 800 lb. |
Description
Shelving Unit, Plastic, Starter Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- CAMBRO Shelf-Plastic 18X48 (CSWS1848SK)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 27 in H, 2 Shelves, Black (S4824B)
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- TOUGH GUY Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray (190165)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- Cambro Plastic Shelving