Cambro

Starter Plastic Shelving Unit, Vented Style, 18 in D, 60 in W, 72 in H, 4 Shelves, Speckled Gray


product price: $630.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Shelving Style Vented
  • Overall Height 72 in
  • Number of Shelves 4
  • Material Polypropylene with Antimicrobial Protection
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cambro
  • MFR # EACPU186072V4480
  • Zoro # G8427246
  • UPC #
    099511902217
  • Country of Origin United States
  • Category Plastic Shelving

Dimensions

Overall Width 60 in
Overall Depth 18 in
Overall Height 72 in
Height 72"
Width 60"
Depth 18"
Shelf Depth 18 in

Description

Vented Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 60 in, Overall Depth 18 in, Finish -, Includes Post Connectors, Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic/Steel, Shelf Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.