Shop All Plastic Shelving
Cambro
Starter Plastic Shelving Unit, Vented Style, 18 in D, 48 in W, 72 in H, 4 Shelves, Speckled Gray
Mfr # EACPU184872V4480
Zoro # G8705471
product price: $578.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Vented
- Overall Height 72 in
- Number of Shelves 4
- Material Polypropylene with Antimicrobial Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACPU184872V4480
- Zoro # G8705471
- UPC # 099511902200
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Height | 72" |
Depth | 18" |
Width | 48" |
Shelf Depth | 18 in |
Description
Vented Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 48 in, Overall Depth 18 in, Finish -, Includes Post Connectors, Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic/Steel, Shelf Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Gray (30293GREY)
- OLYMPIC 14 in x 36 in Chromate Finished Wire Shelf (J1436C)
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- CAMBRO Shelf-Plastic 18X48 (CSWS1848SK)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 51 in H, 3 Shelves, Black (S3616X3)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- Cambro Plastic Shelving