Shop All Plastic Shelving
Cambro
Starter Mobile Plastic Shelving Unit, Vented Style, 18 in D, 48 in W, 75 in H, 4 Shelves
Mfr # EACPMU184875V4480
Zoro # G3207827
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Vented
- Overall Width 48 in
- Overall Height 75 in
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACPMU184875V4480
- Zoro # G3207827
- UPC # 099511902910
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 75 in |
Depth | 18" |
Height | 75" |
Width | 48" |
Shelf Depth | 18 in |
Description
Mobile Shelving Unit, Caster Type (4) Swivel Casters w/Brake, Overall Height 75 in, Overall Width 48 in, Overall Depth 18 in, Finish Smooth, Includes Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Color Speckled Gray, Load Capacity 750 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic/Steel, Shelf Depth 18 in, Shelf Material Plastic/Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray (1205-95)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- CAMBRO Shelf-Plastic 18X48 (CSWS1848SK)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- TOUGH GUY Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray (190165)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- Cambro Plastic Shelving