Shop All Tubs and Bins
Cambro
Small Utility Box, 12 1/16 in L, Black
Mfr # EA912CBP110
Zoro # G000424117
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Cutlery, Dishware
- Overall Width 9 1/8 in
- Overall Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA912CBP110
- Zoro # G000424117
- UPC # 099511319138
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Overall Width | 9 1/8 in |
Overall Height | 5 1/8 in |
Overall Length | 12 1/8 in |
Details
Item | Small Utility Box |
Material | Plastic |
Color | Black |
For Use With | Cutlery, Dishware |
Dishwasher Safe | Yes |
Lid Included | No |
NSF Certified | No |
Product Type | Small Utility Box |
Number of Compartments | 1 |
Description
Small Utility Box, Compatible Container Grainger Part Number Not Applicable, Dishwasher Safe Yes, Number of Compartments 1, Product Type Small Utility Box, For Use With Cutlery, Dishware, Overall Height 5 1/8 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Material Plastic, Color Black, NSF Certified No, Overall Length 12 1/8 in, Overall Width 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Range Surface Burner Gas Valve (9757218)
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- SAN JAMAR Sub Drying Basket (XSUB-DB)
- PERLICK LED Light Strip White Backba (68391)
- CAMBRO 15 1/5 in x 20 1/5 in Black Cambox® Bus Box (21157CBP110)
- CAMBRO 21 in x 15 in Gray Cambox® Bus Box (21157CBP180)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- CLASSY CAPS Classy Caps Mfg Inc SL078W 4X4 PVC REGAL SOLAR POST CAP (SLO78W)
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. NEON PINK (1128-NP)
- BEHRENS Oval Tub Galv 10.5Gal (2-OV)
- Cambro Tubs and Bins