Shop All Condiment Dispensers
Cambro
Shaker, Salt/Peppr, Clear w/Beige Lid, PK12
Mfr # CA96SKRD135
Zoro # G3728286
product price: $84.39
/pk 12, $7.03/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Salt and Pepper
- Material polycarbonate
- Color clear
- Body Material Polycarbonate
- Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA96SKRD135
- Zoro # G3728286
- UPC # 099511319848
- Country of Origin United States
- Category Condiment Dispensers
Details
Item | Shaker |
Type | Salt and Pepper |
Material | polycarbonate |
Color | clear |
Body Material | Polycarbonate |
Body Color | Clear |
Graduated | No |
NSF Certified | No |
Lid Color | Beige |
Dishwasher Safe | Yes |
Lid Included | Yes |
Handle Included | No |
For Food Type | Pepper; Salt |
Description
Shaker, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Polycarbonate, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Beige, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube (703489A)
- FOLGERS Instant Coffee Crystals, Classic Roast, 8 oz Jar, Medium (2550020629)
- WARING Double Power Switch /Wpo750 (034947)
- ROBOT COUPE Lid (29341)
- CAMBRO Pump and Lid Kit, 11 1/4 in H, Plastic (EACFPSRC10135)
- CAMBRO Camwear® Parsley Shaker Lid (96SKRLP148)
- CAMBRO Pump and Lid Kit, 12 3/8 in H, Plastic (EACFPMRC10135)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- CAMBRO 10 oz Camwear® Parsley Shaker w/ Lid (96SKRP135)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/9 TRANSPARENT, 1.5qt, 1oz PER PUMP (01362)
- VOLLRATH Sauce Cup, 3 Oz (46713)
- Cambro Condiment Dispensers