Shop All Serving Utensils
Cambro
Serving Spoon, 8 1/8 in L, Clear
Mfr # EASPO8CW135
Zoro # G900422909
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Head Design Solid
- Product Type Serving Spoon
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASPO8CW135
- Zoro # G900422909
- UPC # 099511336630
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Spoon |
NSF Certified | Yes |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Clear, Coated Handle No, Head Design Solid, Overall Length 8 1/8 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.5 oz, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Purge Valve - 120V For - Part# Ice9041105-01 (ICE9041105-01)
- OVENTION Filter, Air, 10.25X5X.5, Ez Clean (04.55.001.00)
- BIRO 35-4 Roller Chain 56-1/4 Inch (H384-CL)
- BEAVER Beaver Extra Hot Horseradish 1 qt., PK6 (122-6)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- Cambro Serving Utensils