Shop All Serving Utensils
Cambro
Serving Spoon, 13 1/8 in L, Clear
Mfr # EASPOP13CW135
Zoro # G300422240
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Coated Handle No
- Head Design Perforated
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASPOP13CW135
- Zoro # G300422240
- UPC # 099511309290
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Spoon |
NSF Certified | Yes |
Coated Handle | No |
Head Design | Perforated |
Product Type | Serving Spoon |
Description
Serving Spoon, Color Clear, Coated Handle No, Head Design Perforated, Overall Length 13 1/8 in, Material Polycarbonate, Product Type Serving Spoon, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT CORPORATI Chef Craft 3-1/2 in. W X 11-1/4 in. L Clear Plastic Tongs (20353)
- ALLPOINTS Infinite Switch Kit (421019)
- BLACKSTONE Liner Grse Cup Stainless Steel (5017)
- STOLTZ Stoltz RP-335 3 inch Bow Stop Roller - 1/2 inch Shaft (RP-335)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- TABLECRAFT Potato Masher, 32 Inch, Square Face (7432)
- Cambro Serving Utensils