Shop All Serving Utensils
Cambro
Serving Spoon, 13 1/8 in L, Clear
Mfr # EASPO13CW135
Zoro # G400423796
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Head Design Solid
- Product Type Serving Spoon
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASPO13CW135
- Zoro # G400423796
- UPC # 099511309382
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Spoon |
NSF Certified | Yes |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Clear, Coated Handle No, Head Design Solid, Overall Length 13 1/8 in, Material Polycarbonate, Product Type Serving Spoon, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- ANTUNES Drive Sprocket Kit (7001595)
- TABLECRAFT Classic Basket, Oval, Black, PK36 (1074BK)
- TAJIN Tajin Low Sodium Fruit Seasoning Packet .035 oz., PK1000 (28805)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- TABLECRAFT Red Cutting Board, .5" Thick, 18"X24" (CB1824RA)
- Cambro Serving Utensils