Shop All Serving Utensils
Cambro
Serving Spoon, 11 1/8 in L, Clear
Mfr # EASPO11CW135
Zoro # G200423873
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Coated Handle No
- Head Design Solid
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASPO11CW135
- Zoro # G200423873
- UPC # 099511336432
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Spoon |
NSF Certified | Yes |
Coated Handle | No |
Head Design | Solid |
Product Type | Serving Spoon |
Description
Serving Spoon, Color Clear, Coated Handle No, Head Design Solid, Overall Length 11 1/8 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.75 oz, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINGLES Pringles, Sour Cream and Onion, 12 PK (84560)
- T&S BRASS Eterna Cartridge W/ Spring Check, Ltc (Cold), Leve (002711-40NS)
- HABCO FAN BLADE (C064259)
- VICTOR ALLEN 2.0 100% Colombian Coffee, PK120 (FG015352)
- CAMBRO Tong 6" Easy Grip Clear (EATGG6135)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO 10 in Black Camwear® Serving Spoon (SPO10CW110)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CARLISLE FOODSERVICE Perf Short Handle, 1.5 oz., Brown, PK12 (496101)
- Cambro Serving Utensils