Shop All Serving Utensils
Cambro
Serving Spoon, 11 1/8 in L, Black
Mfr # EASPOP11CW110
Zoro # G500422972
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- NSF Certified Yes
- Product Type Serving Spoon
- Head Design Perforated
- Coated Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EASPOP11CW110
- Zoro # G500422972
- UPC # 099511336494
- Country of Origin United States
- Category Serving Utensils
Details
Item | Serving Spoon |
Color | Black |
NSF Certified | Yes |
Product Type | Serving Spoon |
Head Design | Perforated |
Coated Handle | No |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 11 1/8 in, Material Polycarbonate, Product Type Serving Spoon, NSF Certified Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Quick Disconnect - Male 1/4 Np (2080134)
- ALLPOINTS Blower Wheel, 9-7/8" Dia. X 2-5/8"W, For Imperial, 1167 (26-4316-IMP)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- MONARCH Pot Holders Green , 12PK (POT-GREEN)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- Cambro Serving Utensils