Shop All Security Carts
Cambro
Security Cage, 18x42-1/2x25-1/4 in., Gray
Mfr # EACSSC244818000
Zoro # G3122217
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 25 1/4 in
- Height 18 in
- Material 304 Stainless steel
- Color Silver
- Width 42 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACSSC244818000
- Zoro # G3122217
- UPC # 099511613663
- Country of Origin United States
- Category Security Carts
Dimensions
Depth | 25 1/4 in |
Height | 18 in |
Width | 42 1/2 in |
Details
Material | 304 Stainless steel |
Color | Silver |
Item | Security Cage |
Number of Shelves | 1 |
For Use With | 24 x 48 in Camshelving Units |
Shelf Material | Stainless Steel |
Product Type | Security Cage |
Description
Security Cage, Product Type Security Cage, Color Silver, Depth 25 1/4 in, For Use With 24 x 48 in Camshelving Units, Overall Height 18 in, Overall Width 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- EFFIZIENT 28” Cage-Cart assembly with 5 sliding shelves (EF28SECCAGE)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-3-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x60x60 (SEC603F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- Cambro Security Carts