Shop All Serving Utensils
Cambro
Scoop, 64 oz., Clear, PK6
Mfr # CASCP64CW135
Zoro # G3723921
product price: $65.69
/pk 6, $10.95/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Bowl Size Length (In.) 8 13/16 in
- Capacity (Oz.) 64 oz
- Handle Length (In.) 6 13/16 in
- Standards Made in USA. NSF listed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CASCP64CW135
- Zoro # G3723921
- UPC # 099511309108
- Country of Origin United States
- Category Serving Utensils
Dimensions
Bowl Size Length (In.) | 8 13/16 in |
Handle Length (In.) | 6 13/16 in |
Details
Item | Scoop |
NSF Certified | Yes |
Capacity (Oz.) | 64 oz |
Standards | Made in USA. NSF listed. |
Material of Construction | Polycarbonate |
Handle Reinforcement | Non-Reinforced |
Meets/Exceeds | NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Description
Scoop, Capacity 64 oz, Meets/Exceeds NSF Certified, Handle Length 6 7/8 in, Autoclavable No, Product Type Scoop, Material Polycarbonate, Overall Length 6 3/4 in, Overall Width 6 7/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Clear, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Cooling Fan (2160023)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- AMERICAN RANGE Nat Gas .110 Term Pilot (A11167)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Tong 6" Flat Grip Red, PK12 (EATG6404)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO 12 in Black Camwear® Tongs (12TGS110)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- WINCO 8 oz Blue Ladle (LDC-8)
- Cambro Serving Utensils