Shop All Serving Utensils
Cambro
Salad Spoon, Black, PK12
Mfr # CASPO8CW110
Zoro # G3595821
original price:
$56.40
6% off
new price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.25 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CASPO8CW110
- Zoro # G3595821
- UPC # 099511336593
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 8 1/8 in |
Utensil Width | 1 1/2 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 0.25 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Head Design | Solid |
Coated Handle | No |
Product Type | Serving Spoon |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 8 1/8 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.75 oz, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD 304 Stainless Steel 3/8" Barb Hose to 1/2" NPT Fitting, PK2 (PF-BR-38x2)
- RATIONAL Door Handle (L24.00.153)
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- SQWINCHER Quick Stiks, Sugar Free Drink Mix Powder, 10 oz Yield Per Unit, Lemonade, 500 Packs (159060203)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- CAMBRO 6 in Clear Scalloped Grip Tongs (6TGS135)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CAMBRO Tong 9" Scallop Grip White (EA9TGS148)
- CAMBRO Tong 6" Scallop Grip Beige (EA6TGS133)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- CARLISLE FOODSERVICE Fbrgl Tapered/Threaded Hndl, 60", Blu, PK12 (4022014)
- Cambro Serving Utensils