Shop All Serving Plates and Bowls
Cambro
Round Ribbed Bowl, 18.8 oz, Black
Mfr # EARSB6CW110
Zoro # G100424376
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Round Ribbed Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EARSB6CW110
- Zoro # G100424376
- UPC # 099511308736
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Camwear Rib Bowl Round 6" Black |
Color | Black |
Product Type | Round Ribbed Bowl |
Description
Camwear Rib Bowl Round 6 In. Black, Product Type Round Ribbed Bowl, Capacity 19 oz, Color Black, Diameter 6 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink, 20 oz., Ready to Drink, Regular, Cool Blue, 24 PK (32481)
- MANITOWOC Water Pump - 115V (2008929-ORA)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- TURBO AIR Defrost Heater (30228L0802)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- CAMBRO Camwear 15" 11.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB15176)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- CAMCO LIBATC, DINNER PLATE, RV PATTERN LIBATC LOGO (53224)
- Cambro Serving Plates and Bowls