Shop All Tubs and Bins
Cambro
Replacement Bin, 4 1/4 in H, Black
Mfr # EA5412CBP110
Zoro # G200423125
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Overall Height 4 1/4 in
- Overall Width 5 in
- Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EA5412CBP110
- Zoro # G200423125
- UPC # 099511316366
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 5 in |
Overall Depth | 12 in |
Details
Item | Replacement Bin |
Material | Plastic |
Color | Black |
Handle | No |
Card/Signholder | No |
Lid Included | No |
Number of Compartments | 12 |
Product Type | Condiment Organizer |
NSF Certified | No |
Description
Replacement Bin, Material Plastic, Overall Depth 12 in, Number of Compartments 12, Overall Height 4 1/4 in, Overall Width 5 in, Color Black, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Orifice (43) (R3129X)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- CLEVELAND Housing And Probe Assy (107239)
- CORE KITCHEN Condiment Container 2Pc (AC29829)
- CAMBRO 15 1/5 in x 20 1/5 in Black Cambox® Bus Box (21157CBP110)
- CAMBRO 21 in x 15 in Gray Cambox® Bus Box (21157CBP180)
- CAMBRO Small Utility Box, 12 1/16 in L, Black (EA912CBP110)
- LEISURE SPORTS Collapsible Multiuse Wash Bin, Portable Dish Tub/Ice Bucket with 10 L Capacity for Camping (Gray) (945587CTB)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT5BR)
- WINCO 20 in Gray Perforated Bus Box (PLP-5G)
- BEHRENS Round Tub Galv 15Gal (2)
- Cambro Tubs and Bins