Shop All Condiment Dispensers
Cambro
Pump and Lid Kit, 12 3/8 in H, Plastic
Mfr # EACFPMRC10135
Zoro # G900404097
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- For Use With Condiments, Dairy, Salad Ingredients
- NSF Certified No
- Product Type Pump and Lid Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EACFPMRC10135
- Zoro # G900404097
- UPC # 099511337019
- Country of Origin United States
- Category Condiment Dispensers
Details
Item | Pump and Lid Kit |
Material | Plastic |
Color | Clear |
For Use With | Condiments, Dairy, Salad Ingredients |
NSF Certified | No |
Product Type | Pump and Lid Kit |
Description
Pump and Lid Kit, Overall Height 12 3/8 in, Overall Width 7 1/4 in, Color Clear, For Use With Condiments, Dairy, Salad Ingredients, Includes 1 oz Pump, Cover, Product Type Pump and Lid Kit, Material Plastic, Overall Depth 10 1/4 in, NSF Certified No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bus Tub, Polypropylene, Black (BT7BK)
- HATCO Toaster Element 208V 900W (02.09.244.00)
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- MONTAGUE Fuse (1417-6)
- CAMBRO Pump and Lid Kit, 11 1/4 in H, Plastic (EACFPSRC10135)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- CAMBRO Shaker, Salt/Peppr, Clear w/Beige Lid, PK12 (CA96SKRD135)
- CAMBRO 10 oz Camwear® Parsley Shaker w/ Lid (96SKRP135)
- CAMBRO Camwear® Parsley Shaker Lid (96SKRLP148)
- ALLPOINTS 12 Oz Squeeze Bottle Fifo (85649)
- TABLECRAFT 63 mm Brown Invertatop™ Cap (63FCAPBR)
- Cambro Condiment Dispensers