Shop All Condiment Dispensers
Cambro
Pump and Lid Kit, 11 1/4 in H, Plastic
Mfr # EACFPSRC10135
Zoro # G000422601
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- For Use With Condiments, Dairy, Salad Ingredients
- Product Type Pump and Lid Kit
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # EACFPSRC10135
- Zoro # G000422601
- UPC # 099511337002
- Country of Origin United States
- Category Condiment Dispensers
Details
Item | Pump and Lid Kit |
Material | Plastic |
Color | Clear |
For Use With | Condiments, Dairy, Salad Ingredients |
Product Type | Pump and Lid Kit |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 11 1/4 in, Overall Width 7 1/4 in, Color Clear, For Use With Condiments, Dairy, Salad Ingredients, Includes 1 oz Pump, Cover, Product Type Pump and Lid Kit, Material Plastic, Overall Depth 9 in, NSF Certified No, Capacity 1 fl oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (080810401K)
- RINNAI RICE COOKER Thermal Sensing Unit AssY (BRR37-505X04)
- ALLIANCE ELBOW STREET GALV 90DEG 3/4 (F420502)
- CLEVELAND Probe (KE50556)
- CAMBRO Shaker, Salt/Peppr, Clear w/Beige Lid, PK12 (CA96SKRD135)
- CAMBRO 10 oz Camwear® Parsley Shaker w/ Lid (96SKRP135)
- CAMBRO Camwear® Parsley Shaker Lid (96SKRLP148)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- CAMBRO Pump and Lid Kit, 12 3/8 in H, Plastic (EACFPMRC10135)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- VOLLRATH Sauce Cup, 3 Oz (46713)
- Cambro Condiment Dispensers