Shop All Plate Stands
Cambro
Plate Covers, Dia. 9-1/8 In, Clear, PK12
Mfr # CA900CW152
Zoro # G1538345
product price: $96.95
/pk 12, $8.08/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Camwear(R) Camcovers(R)
- Diameter 9 1/8 in
- Overall Height 2 3/4 in
- Color Clear
- For Use With Fine Dining, Room Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA900CW152
- Zoro # G1538345
- UPC # 099511318438
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 9 1/8 in |
Overall Height | 2 3/4 in |
Details
Item | Covers |
Type | Camwear(R) Camcovers(R) |
Color | Clear |
For Use With | Fine Dining, Room Service |
Product Type | Camcover |
NSF Certified | Yes |
Description
Covers, Product Type Camcover, Color Clear, Diameter 9 1/8 in, For Use With Fine Dining, Room Service, NSF Certified Yes, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Module, Control Frz For - Part# Sp-5210 (SP-5210)
- COOPER-ATKINS Cooper Grill Thermometer (3210-08-1-E)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid, Beer Hops, 40 Quart (S3539S)
- TOASTMASTER Thermostatk, 1/4 X 13, 36 For - Part# 2T3B70A8929 (2T3B70A8929)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- Cambro Plate Stands