Shop All Plate Stands
Cambro
Plate Covers, Dia. 11 In, Clear, PK12
Mfr # CA1101CW152
Zoro # G1113481
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Camwear(R) Camcovers(R)
- Diameter 11 in
- Overall Height 2 11/16 in
- Color Clear
- For Use With Fine Dining, Room Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA1101CW152
- Zoro # G1113481
- UPC # 099511311002
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 11 in |
Overall Height | 2 11/16 in |
Details
Item | Covers |
Type | Camwear(R) Camcovers(R) |
Color | Clear |
For Use With | Fine Dining, Room Service |
Product Type | Camcover |
NSF Certified | Yes |
Description
Covers, Product Type Camcover, Color Clear, Diameter 11 in, For Use With Fine Dining, Room Service, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Control Danfoss Erc 112C080G3216Ref WOut Lig (502S513D-18)
- VOLLRATH Bus Box , 15"X20"X7"D, Gray (1527-31)
- MILTON INDUSTRIES TANK VALVE 1/4NPT MALE 2PK (MIS-684-4)
- WINCO 10 in Rubber Spatula (PSD-10)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- Cambro Plate Stands