Shop All Plate Stands
Cambro
Plate Covers, Dia. 10-13/16 In, PK12
Mfr # CA1013CW152
Zoro # G0277453
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Camwear(R) Camcovers(R)
- Diameter 10 13/16 in
- Overall Height 2 11/16 in
- Color Clear
- For Use With Fine Dining, Room Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambro
- MFR # CA1013CW152
- Zoro # G0277453
- UPC # 099511310593
- Country of Origin United States
- Category Plate Stands
Dimensions
Diameter | 10 13/16 in |
Overall Height | 2 11/16 in |
Details
Item | Covers |
Type | Camwear(R) Camcovers(R) |
Color | Clear |
For Use With | Fine Dining, Room Service |
Product Type | Camcover |
NSF Certified | Yes |
Description
Covers, Product Type Camcover, Color Clear, Diameter 10 7/8 in, For Use With Fine Dining, Room Service, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Lid For Nccw11Ds Saucepan Pot (PRTNCCW11DSSPL)
- GE Splash Guard (WC3X124)
- MONTAGUE 2408-2 Burner Valve (HP24082)
- TURBO AIR Keys (Pair) (3000000000)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- Cambro Plate Stands