Shop All Serving Plates and Bowls
Cambro
Plate, 9" Dia, Black
Mfr # EA9CWNR110
Zoro # G400422980
Sold in multiples of 48 for $186.72
$186.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EA9CWNR110
- Zoro # G400422980
- UPC # 099511318308
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Plate |
Color | Black |
Product Type | Plate |
Description
Plate, Product Type Plate, Color Black, Diameter 9 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray 100% Ruby Red Grapefruit Juice 60 fl. oz. Bottles, PK8 (33669)
- ALLIANCE COVER OUTLET-PERFORATED 41422 (D500820)
- DYNAMIC MIXER Switch (115V) (0965)
- ALL SPORT Powder Sticks, Sugar Free, Skittles, 50 PK (10125091)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO Camwear 15" 11.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB15176)
- CAMBRO Plate, 7 1/4" Dia, Black (EA725CWNR110)
- CAMBRO Plate, 8 1/4" Dia, White (EA825CWNR148)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- CAMBRO Dinner Plate, 9" Dia, White (EAMDSPLT9148)
- PROGRESSIVE Corkscrew Wingd Pls/Chrm (GT-3009)
- Cambro Serving Plates and Bowls