Shop All Serving Plates and Bowls
Cambro
Plate, 10" Dia, White
Mfr # EA10CWNR148
Zoro # G500423498
Sold in multiples of 48 for $277.92
$277.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambro
- MFR # EA10CWNR148
- Zoro # G500423498
- UPC # 099511309979
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Plate |
Color | White |
Product Type | Plate |
Description
Plate, Product Type Plate, Color White, Diameter 10 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Chamber, Whipper Offset For - Part# Ca1006-06P (CA1006-06P)
- HOSHIZAKI Baffle (10432201)
- LAVAZZA Grand Espresso Beans 1kg, PK6 (2134)
- CORELLE 10 oz Winter Frost Glass/Porcelain Dessert Bowl (6003899)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- CAMBRO Round Pebbled Bowl, 5-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB12176)
- CAMBRO Nappie Bowl, 12-1/2 oz., Polycarbonate Beige PK48 (CA100CW133)
- CAMBRO Plate, 7 1/4" Dia, Black (EA725CWNR110)
- CAMBRO Pellet Underliner, 9 9/16" Dia, Navy Blue (EAMDSL9497)
- Cambro Serving Plates and Bowls